0
1
2
3

Socket Head Button Screw, Metric - A4 Stainless - Grade 70 - ISO 7380/2


£0.07 Inc VAT (20%)

See 53 Product Variants
£0.07

Description

Hexagon Socket Head Button Screw, Metric
A4 Stainless
Grade 70

Standards
• ISO 7380/2

Feature Attributes

Thread Direction:
Right Hand
Leading Standard:
ISO 7380-2
Driving Features:
Hexagon Socket
Grade:
70
Material:
A4 Stainless
Head Shape:
Button
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome