Socket Head Button Screw, Metric, M10


Select
£0.22 Inc VAT (20%)
Up to 15% off


See all variants from £0.22

Description

Available in a range of lengths, these hexagon socket head button screws all possess an M10 thread size. Manufactured from A4 stainless steel, they each have a hexagon socket button head and right handed thread.

Features and Benefits
• A4 stainless steel is suitable for marine grade applications
• Manufactured from Grade 70 steel for durability
• Available in a variety of lengths to suit your requirements
• Low-profile rounded head

Typical Applications
• Construction
• DIY
• Electrical

Standards
• ISO 7380-2
• BS 4168-6
• ASME B18.3.4M

Feature Attributes

Head Shape:
Button
Thread Direction:
Right Hand
Thread:
Metric
Surface Treatment:
Plain
Thread Size:
M10
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome