Socket Head Button Screw, Metric, M6


£0.05 Inc VAT (20%)
Up to 15% off

See 24 Product Variants
£0.05

Description

These Hexagon Socket Head Button Screws are available in a range of metric sizes, all with an M6 thread size. Manufactured from A4 stainless steel for ultimate durability and resilience.

Features and Benefits
• Low profile round head ensures a tidy finish
• Available in a variety of lengths all with an M6 metric head size
• Manufactured from A4 stainless steel which is highly durable and suited for marine grade applications

Standards
• ISO 7380/2

Feature Attributes

Thread Size:
M6
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Material:
A4 Stainless
Grade:
70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome