0
1
2

Socket Head Button Screw, Metric - Steel - Grade 10.9 - ISO 7380-1


£0.01 Inc VAT (20%)

See 63 Product Variants
£0.01

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.

Feature Attributes

Grade:
10.9
Thread Direction:
Right Hand
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Head Shape:
Button
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome