0
1
2
3
4

Socket Head Button Screw, UNC - Steel - Grade 10.9 - (Self Colour) - ISO 7380-1


£0.06 Inc VAT (20%)
Up to 11% off

See 122 Product Variants
£0.06

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
UNC/UNF Dimensions to ANSI B 18.3
BSW/BA Dimensions to BS 2470

Feature Attributes

Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Head Shape:
Button
Leading Standard:
DIN 7380-1
Thread Direction:
Right Hand
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome