0
1

Socket Head Flange Button Screw, Metric - A4 Stainless Steel - Grade 70 - ISO 7380


£0.04 Inc VAT (20%)

See 104 Product Variants
£0.04

Description

Metric Thread
Material Stainless Steel A4
ISO 7380-2

Feature Attributes

Driving Features:
Hexagon Socket
Thread:
Metric
Head Shape:
Button
Thread Direction:
Right Hand
Leading Standard:
DIN 7380,ISO 7380-2
Grade:
304
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome