0
1
2
3

Socket Head Flange Button Screw, Metric - Steel - Grade 10.9 - ISO 7380-1


£0.02 Inc VAT (20%)
Up to 33% off

See 28 Product Variants
£0.02

Description

An extra wide flange below the button head makes these fasteners ideal for fixing strips cover plates and sheet metal housings that require a greater load spread.
Dimensions to BS EN ISO 898/1. Grade 10.9 ISO 7380-1

Feature Attributes

Head Shape:
Button
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Grade:
10.9
Material:
Steel
Leading Standard:
DIN 7380-2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome