Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
TX Socket Head Button Screw, Metric - A2 Stainless - Grade 70 - DIN 7380-1-TX-Pin
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
TX Socket Head Button Screw,
Metric,
A2 Stainless Steel - Grade 70,
DIN 7380-1-TX-Pin.
Feature Attributes
Grade:
70
Driving Features:
TX
Thread:
Metric
Leading Standard:
DIN 7380-1
Thread Direction:
Right Hand
Material:
A2 Stainless
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome