0
1
2

TX Socket Head Button Screw, Metric - Steel Grade 10.9 - BZP - DIN 7380-1


£0.04 Inc VAT (20%)

See 20 Product Variants
£0.04

Description

DIN 7380-1
BZP - Bright Zinc Plated

Feature Attributes

Thread Direction:
Right Hand
Grade:
10.9
Leading Standard:
DIN 7380-1
Material:
Steel
Surface Treatment:
Zinc Plated
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome