TX Socket Head Flange Button Screw, Metric - A2 Stainless - Grade 70 - DIN 7380-2


Select
£0.07 Inc VAT (20%)
12.5% off


See all variants from £0.07

Description

DIN≈7380-2

Feature Attributes

Head Shape:
Button
Grade:
316
Thread Size:
M5
Material:
A2 Stainless
Thread Direction:
Right Hand
Leading Standard:
DIN 7380-2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome