0
1
2
3

Hexagon Cap Nut - Metric - Steel - BZP (Bright Zinc Plated) - Low Type - Grade 6 - DIN 917


Select
£0.05 Inc VAT (20%)


See all variants from £0.05

Description

Hexagon Cap Nut
Metric
Steel - BZP (Bright Zinc Plated)
Low Type
Grade 6
DIN 917

See full description

Feature Attributes

Material:
Steel
Leading Standard:
DIN 917
Thread:
Metric
Surface Treatment:
Zinc Plated
Driving Features:
Hexagon
Grade:
6
More attributes