0
1
2

Hexagon Socket Head Cap Screws - Inch - UNC - A2 Stainless Steel - DIN 912


£0.04 Inc VAT (20%)
Up to 36.5% off

See all variants from £0.04

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.

Dimensions to ANSI B 18.3 - 1936 & 1960 Series

Feature Attributes

Material:
A2 Stainless
Grade:
F837
Standards Met:
DIN 912
Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome