Socket Head Cap Screw 1936Ser BZP (12.9)


Select
£2.39 Inc VAT (20%)
Up to 16.5% off


See all variants from £2.39


Description unavailable

Feature Attributes

Grade:
12.9
Head Shape:
Cylindrical
Surface Treatment:
Zinc Plated
Material:
Alloy Steel
Standards Met:
DIN 912
Driving Features:
Hexagon Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome