0
1
2
3

Socket Head Cap Screw, BA - Steel - Grade 12.9 - DIN 912


Select
Select
£0.02 Inc VAT (20%)
Up to 23.5% off


See all variants from £0.02

Description

High Grade Alloy Steel Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300C.

Feature Attributes

Standards Met:
DIN 912
Thread Direction:
Right Hand
Grade:
12.9
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Head Shape:
Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome