0
1
2
3

Socket Head Cap Screw - BSW - Steel - Grade 12.9 - DIN 912


£0.03 Inc VAT (20%)
Up to 22% off

See 87 Product Variants
£0.03

Description

High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Head Shape:
Cylindrical
Thread Direction:
Right Hand
Driving Features:
Hexagon Socket
Standards Met:
DIN 912
Surface Treatment:
Plain
Grade:
12.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome