0
1
2
3

Socket Head Cap Screw, UNC - BZP - Grade 12.9 - DIN 912


£2.09 Inc VAT (20%)

See 2 Product Variants
£2.09

Description

Surface treatment - zinc plated

Feature Attributes

Head Shape:
Cylindrical
Driving Features:
Hexagon Socket
Material:
Steel
Grade:
12.9
Surface Treatment:
Zinc Plated
Standards Met:
DIN 912
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome