0
1
2
3

Socket Head Cap Screw, UNF - Steel - Grade 12.9 - DIN 912


£3.99 Inc VAT (20%)

See 2 Product Variants
£3.99

Description

Imperial Thread
Material Steel
ASME ≈B18.3 (1936)
Class 12.9
United National Fine (UNF)
Surface Treatment - Mechanical Zinc Plated

Feature Attributes

Grade:
12.9
Material:
Steel
Standards Met:
ASME B18.3 (1960)
Surface Treatment:
Zinc Plated
Thread Direction:
Right Hand
Head Shape:
Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome