0
1
2

Socket Head Cap Screws - Inch, UNF A2 Stainless Steel - DIN 912


£0.08 Inc VAT (20%)
Up to 18% off

See all variants from £0.08

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.

Dimensions to ANSI B 18.3 - 1936 & 1960 Series

Feature Attributes

Head Shape:
Cylindrical
Material:
A2 Stainless
Driving Features:
Hexagon Socket
Grade:
F837B
Thread Direction:
Right Hand
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome