0
1
2
3

Socket Head Cap Screws - UNF - Grade 12.9 - Self Colour - ANSI B18.3 (BS2470 1936 Ser.)


£0.05 Inc VAT (20%)

See all variants from £0.05

Description

Socket Head Cap Screws
UNF
Grade 12.9
Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
High Grade Alloy Steel Suitable for all high tensile applications.

Feature Attributes

Surface Treatment:
Plain
Material:
Alloy Steel
Standards Met:
DIN 912
Thread Direction:
Right Hand
Grade:
12.9
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome