Socket Head Cap Screw Fully Threaded A4 (Gr-70)


£0.17 Inc VAT (20%)
Up to 10.5% off

See 2 Product Variants
£0.17

Description

Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912

Feature Attributes

Thread:
Metric
Grade:
70
Head Shape:
Cylindrical
Driving Features:
Hexagon Socket
Standards Met:
BS 4168-1,ASME B18.3.1M,ISO 4762,DIN 912,NF E25-125,NEN 1241
Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome