0
1
2
3

Socket Head Cap Screw, Metric - A2 Stainless - DIN 912


Select
Select
Select
£0.03 Inc VAT (20%)
Up to 28.5% off


See all variants from £0.03

Description

Socket Head Cap Screw
High Grade Alloy Steel to BS EN ISO 898/1
Minimum Grade - 50
Suitable for all high tensile applications.

See full description

Feature Attributes

Material:
A2 Stainless
Head Shape:
Cylindrical
Thread:
Metric
Standards Met:
DIN 912
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome