0
1

Socket Head Cap Screw, Metric - A2 Stainless - Grade 70 - Thread to Head - DIN 912


Select
£0.11 Inc VAT (20%)
Up to 15% off


See all variants from £0.11

Description

Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912

Feature Attributes

Grade:
70
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Standards Met:
DIN 912
Material:
A2 Stainless
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome