Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
Socket Head Cap Screw, Metric Extra Fine - Steel - Grade 12.9 - DIN 912
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.31
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.31
Description
Socket Head Cap Screw, Metric
Extra Fine - Steel - Grade 12.9
DIN 912
Feature Attributes
Material:
Steel
Thread:
Metric Extra Fine
Grade:
12.9
Surface Treatment:
Plain
Head Shape:
Cylindrical
Standards Met:
DIN 912
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome