0
1
2

Socket Head Cap Screw, Metric - P60 Aluminium - DIN 912


£0.50 Inc VAT (20%)
Up to 16% off

See 28 Product Variants
£0.50

Description

Socket Head Cap Screw, Metric
P60 Aluminium
DIN 912

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Standards Met:
DIN 912
Head Shape:
Cylindrical
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome