0
1
2

Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984


£0.06 Inc VAT (20%)
Up to 18% off

See 5 Product Variants
£0.06

Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984

Feature Attributes

Head Shape:
Low Cylindrical
Standards Met:
DIN 7984
Driving Features:
Hexagon Socket
Material:
A4 Stainless
Thread:
Metric
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome