0
1
2

Socket Head Cap Screw, Metric - Steel - A4 Stainless - with Pilot Recess - DIN 6912


Select
Select
£0.11 Inc VAT (20%)
Up to 15% off


See all variants from £0.11

Description

Socket Head Cap Screw, Metric - Steel - A4 Stainless - with Pilot Recess - DIN 6912

Feature Attributes

Driving Features:
Hexagon Socket
Thread:
Metric
Material:
A4 Stainless
Surface Treatment:
Plain
Standards Met:
DIN 6912
Head Shape:
Low Cylindrical
More attributes