0
1
2
3

Socket Head Cap Screw, Metric - Steel - Grade 10.9 - Low Head - DIN 6912


Select
Select
£0.05 Inc VAT (20%)


See all variants from £0.05

Description

Socket Head Cap Screw, Metric
Steel - Grade 10.9
Low Head
DIN 6912

Feature Attributes

Standards Met:
DIN 7984
Grade:
10.9
Thread:
Metric
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Low Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome