0
1
2
3

Socket Head Cap Screw, Metric - Steel - Grade 10.9 - (Self Colour) - DIN 912


Select
Select
£0.03 Inc VAT (20%)
Up to 4.5% off


See all variants from £0.03

Description

Socket Head Cap Screw, Metric - Steel - (Self Colour)

Feature Attributes

Thread Direction:
Right Hand
Grade:
10.9
Material:
Steel
Surface Treatment:
Plain
Head Shape:
Cylindrical
Thread:
Metric
More attributes