0
1

Socket Head Cap Screw, Metric - Steel - Grade 12.9 - Thread to Head - DIN 912


£0.49 Inc VAT (20%)
Up to 11.5% off

See 9 Product Variants
£0.49

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Thread:
Metric
Thread Direction:
Right Hand
Material:
Steel
Driving Features:
Hexagon Socket
Head Shape:
Cylindrical
Grade:
12.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome