0
1
2

Socket Head Cap Screw, Metric - Steel - Grade 12.9 - ZN (Zinc Flake) - DIN 912


£0.03 Inc VAT (20%)
Up to 20% off

See 144 Product Variants
£0.03

Description

Zinc flake Cr⁶+ free - ISO 10683 flZnnc

Feature Attributes

Grade:
12.9
Head Shape:
Cylindrical
Material:
Steel
Driving Features:
Hexagon Socket
Standards Met:
DIN 912
Surface Treatment:
Zinc flake Cr6+free - ISO 10683 flZnnc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome