0
1
2
3

Socket Head Cap Screw, Metric - Steel - Grade 8.8 - Low Head - DIN 7984


Select
Select
£0.06 Inc VAT (20%)
Up to 24% off


See all variants from £0.06

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
*Supplied Low Head

Feature Attributes

Surface Treatment:
Plain
Standards Met:
DIN 7984
Driving Features:
Hexagon Socket
Material:
Steel
Head Shape:
Low Cylindrical
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome