Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
Socket Head Cap Screw, Metric - Steel - Grade 8.8 - Low Head - DIN 7984
By Qualfast
Reset
Clear All
Thread Size
Select
Head Diameter
Select
Length
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Socket Head Cap Screw, Metric
Steel - Grade 8.8
Low Head
DIN 7984
Feature Attributes
Surface Treatment:
Zinc Plated
Thread:
Metric
Head Shape:
Low Cylindrical
Thread Direction:
Right Hand
Standards Met:
DIN 7984
Grade:
8.8
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome