0
1
2

Socket Head Cap Screw, Metric - Steel - Grade 8.8 - ZN (Zinc Flake) - DIN 912


£0.09 Inc VAT (20%)
Up to 18% off

See 43 Product Variants
£0.09

Description

Zinc flake Cr⁶+ free - ISO 10683 flZnnc

Feature Attributes

Grade:
8.8
Thread Direction:
Right Hand
Head Shape:
Cylindrical
Material:
Steel
Driving Features:
Hexagon Socket
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome