Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
Socket Head Cap Screw, Metric - Steel, Zinc Plated - Grade 8.8 - Thread to Head - DIN 912
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.05
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.05
Description
Socket Head Cap Screw, Metric - Steel, Zinc Plated - Grade 8.8 - Thread to Head - DIN 912
Feature Attributes
Thread Direction:
Right Hand
Thread:
Metric
Driving Features:
Hexagon Socket
Head Shape:
Cylindrical
Surface Treatment:
Zinc Plated
Standards Met:
DIN 912
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome