Socket Head Cap Screws (Gr-50)


£4.39 Inc VAT (20%)
Up to 4% off

See 41 Product Variants
£4.39

Description

These hexagon socket head cap screws are ISO metric threaded. Manufactured from high grade alloy steel (grade 70), the product is available in a variety of lengths and is suitable for all high tensile applications.

Features and Benefits
• Suitable for all high tensile applications for true versatility
• Socket head allows for superior loadability with a deep recess for firm hold
• Available in a variety of lengths all with an M6 thread size to suit your needs
• Manufactured from high grade alloy steel for optimum durability

Typical Applications
• Construction
• Engineering
• DIY

Standards
• DIN 912
• ISO 4762

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Standards Met:
DIN 912
Grade:
50
Head Shape:
Cylindrical
Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome