Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5 X 40 Socket Head Cap Screw
By Unbrako
Order Code:
ZT1027433P
£0.09
each
Inc VAT (20%)
£1.35 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
15
Add to basket
Minimum order quantity: 15.
Get it by
Tue, 4th Mar
In Stock
GBP
1.35
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5-x-40-socket-head-cap-screw/p/ZT1027433P
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw
Size: M1.6 to M64.
Grade: 12.9.
ASME: B18.3.1 M.
ISO 4762.
See full description
Tags:
#ClearanceProduct
Specifications
Specifications for M5 X 40 Socket Head Cap Screw
Material
Steel
Thread Size
M5
Thread
Metric
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Length
40mm