0
1
2
3

Socket Low Head Cap Screw, Metric - Steel - Grade 8.8 - with Pilot Recess - DIN 6912


Select
Select
£0.08 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.08

Description

Hexagon Socket Low Head Cap Screw, Metric
Steel - Grade 8.8
Pilot Recess
DIN 6912

See full description

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Material:
Steel
Thread:
Metric
Thread Direction:
Right Hand
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome