Socket Low Head Cap Screws (Gr-8.8)


£4.69 Inc VAT (20%)
Up to 4% off

See 54 Product Variants
£4.69

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
*Supplied Low Head

Feature Attributes

Standards Met:
DIN 7984
Thread:
Metric
Grade:
8.8
Material:
Steel
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome