Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws Torx Driver Head
Socket Head Cap Screw TX Hexalobular, Metric - A2 Stainless - Grade 50 - ISO 14579
By Qualfast
View all 1 reviews
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.07
Inc VAT (20%)
Up to 23% off
1
Add to basket
Add to quotation
See all variants from
£0.07
Description
Socket Head Cap Screw TX Hexalobular, Metric - A2 Stainless - Grade 50 - ISO 14579
Feature Attributes
Grade:
50
Surface Treatment:
Plain
Standards Met:
ISO 14579
Head Shape:
Cylindrical
Drive Features:
TX
Thread Direction:
Right Hand
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome