0
1
2

Socket Head Cap Screw TX, Metric - Steel - Grade 8.8 - ISO 14579


£0.12 Inc VAT (20%)
Up to 20% off

See 7 Product Variants
£0.12

Description

Surface Treatment - BZP - Bright Zinc Plated

Feature Attributes

Material:
Steel
Drive Features:
TX
Grade:
8.8
Thread Direction:
Right Hand
Thread:
Metric
Standards Met:
ISO 14579
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome