0
1

Hexagon Slotted And Castle Nut - Metric - A2 Stainless Steel - DIN 935-1


Select
£0.49 Inc VAT (20%)
Up to 10% off


See all variants from £0.49

Description

Hexagon Slotted And Castle Nut
Metric
A2 Stainless Steel
DIN 935-1

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Number of Slots:
6
Material:
A2 Stainless
Thread:
Metric
Grade:
304
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome