0
1

Hexagon Slotted And Castle Nut - Metric Fine - Grade 5 - DIN 935


£0.49 Inc VAT (20%)
Up to 19.5% off

See 14 Product Variants
£0.49

Description

Hexagon Slotted And Castle Nut
Metric Fine
Grade 5
DIN 935

Feature Attributes

Driving Features:
Hexagon
Thread Direction:
Right
Material:
Steel
Surface Treatment:
Plain
Thread:
Metric
DIN:
935-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome