0
1
2

Hexagon Thin Slotted And Castle Nut - Metric - Steel - DIN 979


£0.49 Inc VAT (20%)
Up to 41.5% off

See 10 Product Variants
£0.49

Description

Hexagon Thin Slotted And Castle Nut
Metric
Steel
DIN 979

Feature Attributes

Thread:
Metric
Surface Treatment:
Plain
Material:
Steel
Number of Slots:
6
Grade:
4
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome