Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Nuts
/
Channel Nuts
Hover to enlarge the image
Wire Shot Fire Bracket 1M 10Kg SWL Galvanised Steel Mechanism
By
Legrand
Order Code:
ZT5073251S
MPN:
SW11SF
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.45
6%
10 +
£7.91
12%
View all Channel Nuts
Product Description
Legrand WIRE SHOT FIRE BRKT 1M 10KG SWL GALV STL MECHANISM Brackets SW11SF
Specifications
Product Type
Fire Bracket
Material
Galvanised Steel
Length
1m
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome