Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Clips
Clip FCC P 12mm - 2500016918
By Flexicon
Order Code:
ZT5100099S
Qty of 10 for
£21.90
Inc VAT (20%)
£2.19 each
Quantity
Price
Discount
1 - 199
£2.19
0%
200 +
£2.10
4%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
21.90
https://www.zoro.co.uk/shop/fasteners/clips/clip-fcc-p-12mm-2500016918/p/ZT5100099S
Add to quotation
View all Clips
Description
Flexicon CLIP FCC P 12MM Clips (GEN) FCC12
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome