1. Fasteners/
  2. Hose Clips/
  3. Clips
Hi-Grip Hose Clips

Hi-Grip Hose Clips


Select
See all variants from
£0.60

Inc VAT (20%)

Up to 13% off

See all variants from £0.60

Description

Available in a wide range of sizes and specifications to suit your needs, these hose clips are manufactured with quality and longevity at the forefront. Constructed from mild steel and plated in zinc, the products are designed to withstand regular punishment and harsh conditions without losing grip or corroding. The industry standard for high pressure applications due to their durability and reliability over time.

Features and Benefits
• Manufactured from high grade mild steel which is highly durable
• All products have fully rounded edges to ensure optimum protection of the hose whilst in use
• Zinc plated to further bolster resistance to corrosion and general wear and tear
• Are fully approved for regular use with sea water and other usually corrosive materials
• A wide range of sizes and specifications to meet your specific requirements

Typical Applications
• Ideal for use in the industrial, agricultural, food, pharmaceutical and marine industries as well as for any general purpose hose clamping uses

Standards
• All products are Lloyd's Register Approved and meet all relevant DIN and SAE requirements

See full description

Feature Attributes

Standards Met:

DIN 3017,Lloyds Type Approved,SAE J1508

Fastening Method:

Worm Drive

Surface Treatment:

Zinc Plated

Type:

Hi-Grip

Material:

Mild Steel

Product Type:

Hose Clip