0
1
2

Socket Head Countersunk Screw, Inch - BA - Grade 10.9 - Self Colour - DIN 7991


Select
Select
£0.09 Inc VAT (20%)


See all variants from £0.09

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Grade:
10.9
Leading Standard:
DIN 7991
Thread:
BA
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Thread Direction:
Right Hand
More attributes