0
1
2
3

Socket Head Countersunk Screw, Inch - BSW - Grade 10.9 - Self Colour - DIN 7991


£0.07 Inc VAT (20%)

See 45 Product Variants
£0.07

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470 - DIN 7991

Feature Attributes

Thread:
BSW
Driving Features:
Hexagon Socket
Material:
Steel
Head Shape:
Countersunk
Leading Standard:
BS 2470,DIN 7991
Grade:
10.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome