0
1
2
3

Socket Head Countersunk Screw, Inch - UNF - Grade 10.9 - Self Colour - DIN 7991


£0.24 Inc VAT (20%)
Up to 12.5% off

See all variants from £0.24

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Material:
Steel
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Leading Standard:
DIN 7991
Surface Treatment:
Plain
Head Shape:
Countersunk
More attributes