0
1
2

Socket Head Countersunk Screw, Metric - A2 Stainless - Grade 50 - DIN 7991


£0.04 Inc VAT (20%)
Up to 20% off

See 60 Product Variants
£0.04

Description

Metric Thread
Material Stainless Steel A2
ISO 10642
Class Min.50

Feature Attributes

Driving Features:
Hexagon Socket
Thread:
Metric
Material:
A2 Stainless
Grade:
50
Leading Standard:
DIN 7991
Head Shape:
Countersunk
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome